Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-32, 22 SEER2 3 x 3 4-Way Ceiling Cassette High Efficiency Single Zone Heat Pump w/out Grill (Indoor Unit)
Magnifying glass
Hover image to zoom

36,000 BTU, R-32, 22 SEER2 3 x 3 4-Way Ceiling Cassette High Efficiency Single Zone Heat Pump w/out Grill (Indoor Unit)

Brand:
LG
SKU:
KNSCB361A
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-32, 22 SEER2 3 x 3 4-Way Ceiling Cassette High Efficiency Single Zone Heat Pump w/out Grill (Indoor Unit)
Magnifying glass
Hover image to zoom
$2,363.76 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
40000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: SEER2
22
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an indoor unit only. Outdoor unit (KUSXB361A) must be purchased separately.




Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.

AHRI Ref #: 214837925


Features:

  • Inverter (Variable Speed) Compressor
  • Internal Condensate Pump
  • Swirl Wind / Jet Cool
  • Auto Restart / Auto Changeover
  • R32 Leak Detection Sensor
  • Ultra-quiet Turbo Fan
  • Night Quiet Operation
  • Optional Wi-Fi Control

Specs

–
Min Airflow (CFM):

794

Energy Star Rated:

Yes

Product Type:

Indoor Unit

Cooling Capacity (BTU):

36000

Max Airflow (CFM):

971

EER2:

13

SEER2:

22

Heating Capacity (BTU):

40000

Refrigerant Type:

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy