Apply to be a TradeMaster!
Main product image of 48,000 BTU, R-32, 18 SEER2 Multi-Position High Efficiency Single Zone Air Handler Unit (Indoor)
Magnifying glass
Hover image to zoom

48,000 BTU, R-32, 18 SEER2 Multi-Position High Efficiency Single Zone Air Handler Unit (Indoor)

Brand:
LG
SKU:
KNSLB481A
Rating:
(0)
Q&A:
(0)
48,000 BTU, R-32, 18 SEER2 Multi-Position High Efficiency Single Zone Air Handler Unit (Indoor)
Magnifying glass
Hover image to zoom
$3,407.44 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Thu, Nov 12

Lift Gate

–
This product weighs 159.84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
45500 BTUs
Product Highlight: Heating Capacity (BTU)
50000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Energy Star Rated
No
Product Highlight: SEER2
18
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an indoor unit. The outdoor unit must be purchased separately.

Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.

AHRI Ref #: 215588580


Features:

  • Inverter (Variable Speed Compressor)
  • Hot Start
  • Self Diagnosis
  • Soft Dry Operation
  • Auto Changeover
  • R32 Leak Detection Sensor
  • Child Lock
  • Auto Operation
  • Auto Restart
  • Sleep Mode
  • Timer (on/off/weekly)
  • Two Thermistor Control
  • Optional Wi-Fi Control
  • ESP Control

Specs

–
Energy Star Rated:

No

Max Airflow (CFM):

1400

EER2:

11.7

Product Type:

Indoor Unit

Min Airflow (CFM):

1070

Liquid Line:

3/8"

SEER2:

18

Refrigerant Type:

R-32

Heating Capacity (BTU):

50000

Cooling Capacity (BTU):

45500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy