Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-32, 16 SEER2, Multi-Position High Efficiency Single Zone Air Handler Unit (Indoor)
Magnifying glass
Hover image to zoom

18,000 BTU, R-32, 16 SEER2, Multi-Position High Efficiency Single Zone Air Handler Unit (Indoor)

Brand:
LG
SKU:
KNSLE182A
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-32, 16 SEER2, Multi-Position High Efficiency Single Zone Air Handler Unit (Indoor)
Magnifying glass
Hover image to zoom
$945.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 122.58 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
16000 BTUs
Product Highlight: Heating Capacity (BTU)
17000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER2
16
Product Highlight: Refrigerant Type
R-32

Description

–

This is an indoor unit only. Outdoor unit (KUSXE181A) must be purchased separately.


This item is a 18,000 BTU, R-32, 16 SEER2, Multi-Position High Efficiency Single Zone Air Handler Unit (Indoor) manufactured by LG.

Specs

–
SEER2:

16

Suction Line:

3/8"

Refrigerant Type:

R-32

Max Airflow (CFM):

600

Liquid Line:

1/4"

Product Type:

Indoor Unit

Kilowatts (KW):

18

Heating Capacity (BTU):

17000

Cooling Capacity (BTU):

16000

Min Airflow (CFM):

440

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy