Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-32, 20 SEER2 Mega 208-230V Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-32, 20 SEER2 Mega 208-230V Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Outdoor Unit)

Brand:
LG
SKU:
KUSAC121A
Rating:
(1)
Q&A:
(1)
12,000 BTU, R-32, 20 SEER2 Mega 208-230V Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Outdoor Unit)
Magnifying glass
Hover image to zoom
$1,054.87 each
In Stock
In Stock
Get 6 Tue, Oct 20 - Thu, Oct 22

Lift Gate

–
This product weighs 60 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
11000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Refrigerant Type
R-32
Product Highlight: SEER2
20

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an outdoor unit only. Indoor unit (KNSAC121A) must be purchased separately.




Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.

AHRI Ref #: 214931160


Features:

  • 24-Hour on/off timer
  • Two-way (up / down) auto swing
  • Auto changeover
  • Auto restart
  • Jet cool/Jet heat
  • Smart Care
  • Smart Diagnosis
  • Built-in Wi-Fi via ThinQ app
  • Inverter (variable speed compressor)
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra-quiet operation

Specs

–
EER2:

12.3

Liquid Line:

1/4"

Energy Star Rated:

Yes

Refrigerant Type:

R-32

Heating Capacity (BTU):

12000

Cooling Capacity (BTU):

11000

Product Type:

Outdoor Unit

SEER2:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

DIY was easy. I really like the LG products!!
Tom
Fayetteville
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the lineset included with the condenser and what size is it?

Asked by Adolfo 4 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Adolfo! The line sets are not included with the LG units, they would be purchased separate based off connection sizes, insulation thickness, and lengths needed for install. To determine the size, you would need the indoor unit model (size of line sets usually shown in submittal/spec sheet of indoor unit). https://www.supplyhouse.com/Refrigerant-Line-Sets-1690000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy