Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-32, 20 SEER2 Extended Piping Single Zone Inverter Heat Pump w/ Built-In WiFi (Outdoor Unit)
Magnifying glass
Hover image to zoom

36,000 BTU, R-32, 20 SEER2 Extended Piping Single Zone Inverter Heat Pump w/ Built-In WiFi (Outdoor Unit)

Brand:
LG
SKU:
KUSAP361A
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-32, 20 SEER2 Extended Piping Single Zone Inverter Heat Pump w/ Built-In WiFi (Outdoor Unit)
Magnifying glass
Hover image to zoom
$2,666.00 each
In Stock
In Stock
Get 1 Fri, Oct 23 - Tue, Oct 27

Lift Gate

–
This product weighs 160.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
33000 BTUs
Product Highlight: Heating Capacity (BTU)
35200 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Energy Star Rated
No
Product Highlight: Refrigerant Type
R-32
Product Highlight: SEER2
20

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an outdoor unit only. Indoor unit (KNSAP361A) must be purchased separately.



Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 


Please check the SEER2 site to ensure efficiency compliance for your region.


AHRI Ref #: 215735332


Features:

  • 24-Hour On / Off Timer
  • 4-Way Auto Swing
  • Auto Restart / Auto Changeover
  • Jet Cool / Jet Heat
  • Inverter (Variable Speed Compressor)
  • Smart Diagnosis
  • Washable Filter
  • Self-Cleaning Indoor Coil
  • Built-in Base Pan Heater
  • Built-in Wi-Fi via Smart ThinQ app
  • Low ambient cooling down to 14F (0F with Wind Baffle Kit)

Specs

–
Heating Capacity (BTU):

35200

Product Type:

Outdoor Unit

Liquid Line:

3/8"

Energy Star Rated:

No

Refrigerant Type:

R-32

SEER2:

20

EER2:

10

Cooling Capacity (BTU):

33000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy