Apply to be a TradeMaster!
Main product image of 11,200 BTU, R-410A, Art Cool Gallery Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

11,200 BTU, R-410A, Art Cool Gallery Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LAN120HVP
Rating:
(1)
Q&A:
(1)
11,200 BTU, R-410A, Art Cool Gallery Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LAN120HVP has been discontinued
Discontinued October 12, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11200 BTUs
Product Highlight: Heating Capacity (BTU)
13300 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
16 Rating
Product Highlight: Number of Zones
1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


The slim, contemporary styling of the Art Cool Gallery Inverter models will appeal to today's discerning customer. Available in 9,000 and 12,000 BTU/h, models come with a frame that allows the customer to modify and personalize the unit with their own artwork or photography, the ultimate in custom design plus with energy-efficient Inverter technology. These indoor units, combined with small footprint outdoor units, provide both physical comfort and a stylish esthetic.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LAU120HVP) must be purchased separately.

This unit is not direct replacement for (LAN126HNP), it can not be used with (LAU126HNP).

Features:
  • Inverter variable-speed on the outdoor unit
  • Self-cleaning coils in the indoor unit for easier maintenance
  • Many modes included, controlled through wireless remote: Cooling, Heating, Dehumidifying, Fan, Auto, Auto Sleep, Defrost
  • Chaos Wind electronically controls fan speeds to create a more natural flow of air; Jet Cool operates at high fan speeds for 30 minutes to quickly cool down a room
  • Operates down to 14°F in cooling mode
  • Low sound operation for both the indoor and outdoor units
  • Allows refrigerant piping lengths up to 49 feet, and elevation difference up to 23 feet
  • R410A refrigerant

    Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
  • Optional accessories
    - Model#: PQRCVSL0(QW) (Wired wall thermostat)

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
  • Specs

    Max. Pipe Length (ft.):

    49'

    Cooling Capacity (BTU):

    11200

    Heating Capacity (BTU):

    13300

    Number of Zones:

    1

    Energy Star Rated:

    Yes

    Air Circulation (CFM H/M/L):

    350/300/229

    EER:

    12.0

    SEER:

    16

    Refrigerant Type:

    R-410A

    Application:

    Cooling

    Dehumidification (Pts/Hr):

    3.17

    Modes:

    Fan

    Cooling

    Auto Sleep

    Heating

    Thermostat Range (Cooling/Heating):

    64°-90°F/60°-86°F

    Remote Control:

    Wireless

    Indoor dB(A):

    42/36/32

    Indoor Voltage:

    230/208-60-1

    Suction Line:

    3/8"

    Liquid Line:

    1/4"

    Indoor Dimensions (H x W x D):

    23-5/8" x 23-5/8" x 5-3/4"

    Indoor Weight:

    31 lbs.

    Warranty:

    7 Year (Compressor)/5 Year (Parts)

    Mount:

    Wall

    Product Type:

    Indoor Unit

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Need help calculating?
    Use Our Calculator

    You May Also Need

    33 Replacement Parts

    Cover, 3550A20510A
    SKU: 3550A20510A
    LG
    PCB Assembly, Sub, 6871A20363G
    SKU: 6871A20363G
    LG
    Decor, 3508A20092C
    SKU: 3508A20092C
    LG
    Main PCB Assembly, EBR59449908
    SKU: EBR59449908
    LG
    Link, 4520A20050A
    SKU: 4520A20050A
    LG
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    3 out of 1 review
    3
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Looks very nice, heats and cools well, but won't turn off.

    I installed this myself and it has done well for the last year. One major problem. It does not turn off at the set temp. The remote can say its 78 degrees in the room and this thing is still blasting away. LG will not help me because I'm not a certified installer. Other than that, I love the looks, the power bill and the heat it puts out.
    Mcyclonegt
    Olympia, WA
    10 years ago
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does it have a washable filter?

    Asked by walter 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    yes it does.

    Was this review helpful to you?