This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
Note: This Item is compatible with HSV2 units, but not compatible with HSV3 units.
The slim, contemporary styling of the Art Cool models will appeal to today's discerning customer. Art Cool Duct-Free Air Conditioning Systems from LG maximize the efficiency and economics of duct-free technology.
This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LAU180HSV) must be purchased separately.
Features:
- Inverter
- R-410A Refrigerant
- Plasma Air Purifying System
- Self-cleaning indoor coil
- Dehumidifying mode
- Chaos Swing
- Jet Cool
- Auto restart
- Cooling/heating/fan mode
- Auto changeover
- Manual power switch
- Defrost control
- Temperature display on indoor unit
- Auto sleep mode
- Auto restart
- Built-in low ambient standard, down to 14 F (cooling mode)
- 24-Hour on/off timer
- Evaporator frost control
- Gold Fin Anti-Corrosion
Interior Unit Includes:
- Wall unit
- Installation plate & hardware
- Remote control, batteries, holder & holder hardware
- Installation manual
Refrigerant Piping:
- Maximum Length (ft): 50
- Maximum Height Difference (ft): 25
- Liquid Side (Inches, O.D.): 1/4
- Gas Side (Inches, O.D.): 1/2
- Refrigerant: R410A
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info
We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.
Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.
Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).