Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Ductless Multi-Split Air Conditioner - Indoor Unit (Art Cool-Metal)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Ductless Multi-Split Air Conditioner - Indoor Unit (Art Cool-Metal)

Brand:
LG
SKU:
LMAN090CNS
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Ductless Multi-Split Air Conditioner - Indoor Unit (Art Cool-Metal)
Magnifying glass
Hover image to zoom
LMAN090CNS has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: BTU Input
9000 BTUs
Product Highlight: Temperature Range (F)
64°F - 86°F (Cooling)

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


**Compatible with LMU240CE or LMU360CE
Features
  • Inverter
  • R-410A Refrigerant
  • Plasma air purifying system
  • Chaos Swing
  • Self-cleaning indoor coil
  • Auto operation (Artificial Intelligence)
  • Auto restart operation
  • 24-Hour on/off timer
Interior Unit Includes
  • Wall unit
  • Installation plate & hardware
  • Wireless LCD remote control, batteries, holder & holder hardware
  • Owner's manual
  • Installation manual
Specifications
  • Performance Capacity (BTUs): 9,000
  • Air Circulation (CFM H/M/L): 264/230/177
  • Fan Speeds: 4/Auto/Chaos
  • Dehumidification (pts/hr): 2.3
  • Indoor dB(A): 37/31/27
  • Rated Voltage Outdoor: 230/208-60-1
  • Rated Voltage Indoor: 36V DC
  • Indoor Dimensions W x H x D (inches): 22 13/32 x 22 13/32 x 5 3/8
  • Weight (lbs.): 24.9
  • Thermostat Range: (F) 64-86
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Refrigerant Type:

R-410A

Application:

Cooling

Features:

Plasma Air Purifying System

24-Hour on/off timer

Air Circulation (CFM H/M/L):

264/230/177

BTU Input:

9000

Dehumidification (Pts/Hr):

2.3

Fan Speeds:

4/Auto/Chaos

Indoor Dimensions (L x W x H):

22-13/32" x 22-13/32" x 5-3/8"

Indoor Voltage:

36V DC

Indoor Weight:

24.9 lbs

Remote Control:

Wireless LCD

Temperature Range (F):

64°F - 86°F (Cooling)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

18 Replacement Parts

Cover, 3550A20123C
SKU: 3550A20123C
LG
Cover, 3550A20124B
SKU: 3550A20124B
LG
Air Guide, 5238A20034A
SKU: 5238A20034A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM