Shop Limited Time Deals
Main product image of 12,000 BTU, R-410A, Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Art Cool)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Art Cool)

Brand:
LG
SKU:
LMAN125HV
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Art Cool)
Magnifying glass
Hover image to zoom
LMAN125HV has been discontinued
Discontinued January 13, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-32, 22.5 SEER2 Multi F Art Cool Mirror Wall Mounted Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAK121A
(0)
Order by today, receive 1 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Product Features:
  • Changeable front color panel option
  • Inverter
  • Chaos Swing
  • Jet Cool
  • Plasma air purifying system
  • Self-cleaning indoor coil
  • Auto operation (Artificial intelligence)
  • Auto restart operation
  • 24-Hour on/off timer
  • Includes: Wall unit, installation plate & hardware, wireless LCD remote control, batteries, holder & holder hardware, owner's manual, installation manual, standard mirror panel


Product Specifications:
  • Model#: LMAN125HV
  • Capacity: 12,000 BTU/hr
  • Fan Air Flow Rate (CMM): 10.0/8.0/6.0
  • Fan Air Flow Rate (CFM): 353/282/212
  • Dehumidification Rate (l/h): 1.5
  • Sound Level (H/M/L): 35/28/24 dB(A)+3
  • Running Current: 0.15 A
  • Power Supply: 208-230 V, 60 Hz
  • Liquid Piping Connections: 1/4"
  • Gas Piping Connections: 3/8"
  • Drain (OD,ID): 4/5", 5/8"
  • Temperature Sensor: Thermistor
  • Refrigerant: R410A
  • Dimensions (W x H x D): 36 x 11-3/32 x 6-1/2 inches
  • Weight: 20.9 lbs

Specs

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

39 Replacement Parts

Link, 4520A30080A
SKU: 4520A30080A
LG
Link, 4520A30090A
SKU: 4520A30090A
LG
Link, 4520A30101A
SKU: 4520A30101A
LG
Discharge Grille Assembly (Indoor), 3531A10373B
SKU: 3531A10373B
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM