Shop Limited Time Deals
Main product image of 12,000 BTU, R-410A, Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

Brand:
LG
SKU:
LMN126HVT
Rating:
(1)
Q&A:
(3)
12,000 BTU, R-410A, Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)
Magnifying glass
Hover image to zoom
LMN126HVT has been discontinued
Discontinued January 1, 2014
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-32, 22.5 SEER2 Multi F Wall Mounted High Efficiency Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAB121A
(0)
Order by today, receive 30 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Compatible with wired wall thermostat (PQRCUCS0C and PQRCUSA0). Thermostat must be purchased separately.

NOTE: Capacities Vary Based on Combinations

Product Features:
  • Inverter (Variable Speed Compressor)
  • Chaos Wind
  • Jet Cool/Jet Heat
  • Self-cleaning indoor coil
  • Auto operation (artificial intelligence)
  • Auto restart operation
  • 24-hour on/off timer
  • 4-Way Auto Swing
  • Sleep mode
  • Low ambient operation down to 14ºF (cooling mode)
Indoor Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Wireless LCD remote control, batteries, holder and holder hardware
  • Owner's manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

82'

Type:

Multi-Split

Product Type:

Indoor Unit

Heating Capacity (BTU):

12000

Cooling Capacity (BTU):

12000

Energy Star Rated:

Yes

Number of Zones:

1

Dehumidification (Pts/Hr):

2.5

Application:

Cooling

Air Circulation (CFM H/M/L):

336/318/300

Sound Level H/M/L (dB(A)+3):

39/36/31

Running Current (A):

0.15

Voltage:

208/230V

Phase:

1

Hertz:

60

Liquid Line:

1/4"

Gas Connection:

3/8"

Drain OD:

27/32"

Drain ID:

5/8"

Refrigerant Type:

R-410A

Sensor Type:

Thermistor

Indoor Dimensions (H x W x D):

11-7/32" x 35-1/4" x 8-9/32"

Indoor Weight:

24.5 lbs

Warranty:

5 Year Compressor/2 Year Parts

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

44 Replacement Parts

Cover, MCK56993601
SKU: MCK56993601
LG
Cover, MCK56993302
SKU: MCK56993302
LG
Guide, MEA56993101
SKU: MEA56993101
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good product

Very quiet. I would recommend this product to anyone. It brings a lot of comfort since is it so quiet and stylish. It is not too big and you can position it anywhere in the room.
Ann
New Jersey
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this come with the installation kit?

Asked by Maggie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It comes with a mounting bracket and other miscellaneous installation items, but this is only the indoor unit of a multi-split system. You'd also need at least one other indoor unit, a proper outdoor unit, refrigerant line-sets, and electrical wires/power in order for the system to function.

Was this review helpful to you?
- Another PexSupply Customer

no,purchase seperatley,or at a local hvac supplier,thats what we do

Was this review helpful to you?
- Another PexSupply Customer

I don't recall..but the unit works great and is super efficient....i think it did come with "stuff" in it...wires-remote-etc....

Was this review helpful to you?

Q: Hi, Do you need to have the wired thermostat to control the unit or can you just use the remote?

Asked by GW 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The remote can control this unit (the wired thermostat is optional). It also must be connected to an appropriate outdoor unit with a refrigerant line-set and the proper electrical wiring. Multi-Split systems require at least two indoor units to operate.

Was this review helpful to you?

Q: do you have to have a outside unit

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, all indoor mini-split units must be connected to an outdoor mini-split unit in order to function properly.

Was this review helpful to you?
- wc

yes

Was this review helpful to you?