Shop Limited Time Deals
Main product image of 18,000-24,000 BTU, R-410A, Ductless Multi-Split Air Conditioner - Outdoor unit
Magnifying glass
Hover image to zoom

18,000-24,000 BTU, R-410A, Ductless Multi-Split Air Conditioner - Outdoor unit

Brand:
LG
SKU:
LMU240CE
Rating:
(0)
Q&A:
(0)
18,000-24,000 BTU, R-410A, Ductless Multi-Split Air Conditioner - Outdoor unit
Magnifying glass
Hover image to zoom
LMU240CE has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


**Compatible with LMN090CE, LMAN090CNS, LMN120CE,LMAN120CNS, and LMAN121CNM
May be used with any two of these units. You can pick the same style, or mix and match.
Specifications
  • Capacity BTU's: 18,000-24,000 (Cooling only)
  • Voltage: 230/208-60-1
  • Dimensions (inches): 40 5/32 x 34 3/16 x 17 5/16

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Refrigerant Type:

R-410A

Application:

Cooling

Cooling Capacity (BTU):

24000

Outdoor Dimensions (L x W x H):

40-5/32" x 34-3/16" x 17-5/16"

Outdoor Voltage:

230/208-60-1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

43 Replacement Parts

PWB (PCB) Assembly, Main (AC), 6871A20500B
SKU: 6871A20500B
LG
Extra Fan, 1A00195B
SKU: 1A00195B
LG
Outdoor Fan Motor Assembly, 4681A20008E
SKU: 4681A20008E
LG
Orifice, 4948A20005A
SKU: 4948A20005A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM