Apply to be a TradeMaster!
Main product image of 28,000 BTU, R-410A, Multi F Inverter Heat Pump w/ LGRED, 4 Zone (Outdoor Unit)
Magnifying glass
Hover image to zoom

28,000 BTU, R-410A, Multi F Inverter Heat Pump w/ LGRED, 4 Zone (Outdoor Unit)

Brand:
LG
SKU:
LMU300HHV
Rating:
(2)
Q&A:
(0)
28,000 BTU, R-410A, Multi F Inverter Heat Pump w/ LGRED, 4 Zone (Outdoor Unit)
Magnifying glass
Hover image to zoom
Suggested Alternative:
30,000 BTU, R-32, 20 SEER2 Multi F Multi Zone Inverter Heat Pump w/ LGRED (Outdoor Unit)
Brand:
LG
SKU:KUMXA301A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
28400 BTUs
Product Highlight: Heating Capacity (BTU)
28600 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Amperage
16.13 Amps
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Rebates: 

 This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info


 In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. LG Rebate Center 


LG heat pump systems consist of three basic components: An inverter (variable speed) outdoor heat pump, stylish and quiet indoor units, and a conduit with piping and wiring to connect the outdoor unit to each indoor unit. Multiple indoor units allow precise indoor temperature control throughout your home and provide the ability to adjust the temperature in each area to meet your needs.


LG Multi F whole-home comfort systems provide powerful, efficient heating and cooling with up to eight indoor units operating off a single outdoor unit. In fact, most combinations are ENERGY STAR Certified. Individual room temperature control with low operating cost are at your fingertips with LG Multi F.


Installation is easy and does not require major renovations – the pipes connecting your outdoor unit to the indoor units are small and easy to run throughout your house. Your contractor can usually install a whole home system in just a few days start-to-finish and adding an additional indoor unit down the road is simple and cost-effective. Using three or more indoor units is more cost-effective and uses less space than installing three individual single-zone systems.


Specs

Amperage:

16.13

Product Type:

Outdoor Unit

Heating Capacity (BTU):

28600

Cooling Capacity (BTU):

28400

Energy Star Rated:

Yes

Number of Zones:

4

Application:

Cooling

Refrigerant Type:

R-410A

Modes:

Fan

Heating

Cooling

Voltage:

208/230V

Suction Line:

3/8"

Liquid Line:

1/4"

Fuse:

25A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

46 Replacement Parts

Solenoid, EBE61441605
SKU: EBE61441605
LG
Connector, Terminal Block, EAG38884408
SKU: EAG38884408
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great heat pump

Quiet operation. Great btu output at the start of our heating season. So far so good.
Ric
Denver, Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

This is the third LG multi-zone I have installed and my first LGRED. The system has been up and running for a month with no issues. Though we haven't any high demand days, the unit is very quiet and works as intended.
Chris
Williamsport, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?