Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-410A, Multi F MAX Inverter Heat Pump w/ LGRED, 5 Zone (Outdoor Unit)
Magnifying glass
Hover image to zoom

36,000 BTU, R-410A, Multi F MAX Inverter Heat Pump w/ LGRED, 5 Zone (Outdoor Unit)

Brand:
LG
SKU:
LMU361HHV
Rating:
(5)
Q&A:
(0)
36,000 BTU, R-410A, Multi F MAX Inverter Heat Pump w/ LGRED, 5 Zone (Outdoor Unit)
Magnifying glass
Hover image to zoom

Lift Gate

This product weighs 242.51 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
45000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Number of Zones
5
Product Highlight: Refrigerant Type
R-410A

Description

Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. LG Rebate Center

Note: This unit requires the use of either 1 or 2 branch distribution boxes to connect with compatible indoor units. If using 2 Branch distribution boxes, the Y Branch kit PMBL5620 is also required.

Product Features:
  • R1 Scroll (Variable Speed) Compressor
  • Auto operation
  • Auto restart
  • Self diagnosis
  • Defrost / Deicing
  • Low ambient cooling down to 14°F
  • Soft start
  • Restart delay (3 minutes)
  • Factory installed Drain Pan Heater
Performance:
  • Nominal Cooling Capacity (Min.-Rated-Max., Btu/h): 10,800~36,000~47,000
  • Nominal Heating Capacity (Min.-Rated-Max., Btu/h): 12,420~45,000~50,000
Piping:
  • Refrigerant Charge (lbs): 11.46
  • Liquid Line (OD) : 3/8" (1 Each)
  • Vapor Line (OD): 3/4" (1 Each)
  • Max Total Piping² : 475.7 ft
  • Max ODU to IDU Piping: 32.8 / 229.6
  • Piping Length (no add'l refrigerant, ft): 180.4 ft.
  • Max Elevation between ODU and IDU: 98.4 ft.
  • Max Elevation between IDU and IDU: 49.2 ft
Unit Data:
  • Refrigerant Type: R410A
  • Refrigerant Control: EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 53/55
  • Net Unit Weight (lbs) : 218
  • Shipping Weight (lbs) : 243
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 5

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

45000

Application:

Cooling

Number of Zones:

5

Refrigerant Type:

R-410A

Modes:

Fan

Cooling

Heating

Voltage:

208/230V

Suction Line:

3/4"

Liquid Line:

3/8"

Energy Star Rated:

Yes

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

2.6 out of 5 reviews
50% would recommend this product
2.6
out of 5 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
20%
4 star
20%
3 star
0%
2 star
20%
1 star
40%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good So Far

Unit was installed last week & working great. As another review noted, this is just one piece of a system you need including a branch box. Very efficient & quiet, but do the research or hire a professional.
WorkEngr
Maryland
10 months ago
Was this review helpful to you?

Be advised...

There's no notice on this unit (other than in the title itself), that this is not compatible with new air handler units given the change in refrigerant. The air handlers have notices prior to purchase, this unit does NOT. Don't get caught out!
Two Too Many Heat Pumps
Where It's Too Hot
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LGRED Heating

Unit worked great over the summer cooling , unit is working great this winter so far we had -1 the other night and it kept the house at a warm 73 with no trouble , when the unit is in heating the fans spin so fast you can hear the cabinet rattle , to a bit of adjusting to do fix
Tony
Keene
1 years ago
Was this review helpful to you?

Poor quality, buy Mitsubishi!

Keep showing CH29, failed to heat in 28F even.
h
NY
2 years ago
Was this review helpful to you?

Poor quality, buy Mitsubishi!

First time to write a review. Outside is 26F, it can't run continually at all! Shows Error "CH 29" after run a while. How dare it say heat function can run as low as -13F!
Hai
NY
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy