Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, Vertical-Horizontal Multi F Air Handling Unit (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, Vertical-Horizontal Multi F Air Handling Unit (Indoor Unit)

Brand:
LG
SKU:
LMVN240HV
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, Vertical-Horizontal Multi F Air Handling Unit (Indoor Unit)
Magnifying glass
Hover image to zoom
LMVN240HV has been discontinued
Discontinued April 18, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
24,000 BTU, R-32, Multi F Multi-Position High Efficiency Multi Zone Air Handler Unit (Indoor)
Brand:
LG
SKU:KNMLB241A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Suction Line
1/2" SL
Product Highlight: Liquid Line
1/4"
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Warranty
5 Year (Parts) Warranty

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an indoor unit. The outdoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


The vertical air handler can be installed with most Multi F systems. Designed for ducting in a main branch.

LG’s Multi F Vertical-Horizontal Air Handling units are designed for high-speed air volume against an external static pressure up to 1.00"WG. These units are installed fully concealed behind a wall or above a finished ceiling, and can operate either in a vertical (upflow) or horizontal (left) discharge configuration. Casing is manufactured of 22-gauge precoated metal with a high-gloss baked enamel finish. Vertical-Horizontal Air Handling units can accept an internal LG electrical strip heater (sold separately). An integral rack, accessible from the front, holds a fieldsupplied16" x 20" x 1" filter cartridge. Each Vertical - Horizontal Air Handling unit includes its own LG-supplied wired controller.

Features:
  • Inverter variable-speed fan
  • External Static Pressure control
  • Hot start
  • Auto restart
  • Child lock
  • Sleep mode
  • Timer (on/off)

Interior Unit Includes:
  • Air handling unit
  • Owner's manual

Optional Accessories Sold Separately:
  • PREMTB10U: Programmable Controller
  • PQWRHDF0: Wireless Handheld Remote Controller (requires Programmable Controller)
  • ANEH053B1: 5 kW Electric Heater
  • ANEH1053B2: 10 kW Electric Heater sold separately
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Application:

Cooling

Heating

Heating Capacity (BTU):

27000

Cooling Capacity (BTU):

24000

Indoor Voltage:

230/208-60-1

Fan:

Sirocco

Suction Line:

1/2"

Liquid Line:

1/4"

Refrigerant Type:

R-410A

Air Circulation (CFM H/M/L):

710/640/480

Warranty:

5 Year (Parts)

Weight (lbs):

117 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator

30 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM