Apply to be a TradeMaster!
Main product image of 1-Zone Heat/Cool Mini-Split Package 26 Seer 12,000 BTU, R-410A
Magnifying glass
Hover image to zoom

1-Zone Heat/Cool Mini-Split Package 26 Seer 12,000 BTU, R-410A

Brand:
LG
SKU:
LS120HYV
Rating:
(0)
Q&A:
(0)
1-Zone Heat/Cool Mini-Split Package 26 Seer 12,000 BTU, R-410A
Magnifying glass
Hover image to zoom
Suggested Alternative:
12,000 BTU, R-410A, 25.5 SEER2 Art Cool Premier Improved Efficiency Single Zone Inverter - Package
Brand:
LG
SKU:LA120HYV3
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13600 BTUs
Product Highlight: SEER
26 Rating
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This package contains: LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

49'

Refrigerant Type:

R-410A

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

13600

SEER:

26

EER:

14.1

Number of Zones:

1

Air Circulation (CFM H/M/L):

512/406/300

Voltage:

208/230V

Liquid Line:

1/4"

Suction Line:

3/8"

Dehumidification (Pts/Hr):

3.7

Mount:

Wall

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm