Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, 21 SEER Inverter Heat Pump - Long Piping (Bundle)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, 21 SEER Inverter Heat Pump - Long Piping (Bundle)

Brand:
LG
SKU:
LS243HLV
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, 21 SEER Inverter Heat Pump - Long Piping (Bundle)
Magnifying glass
Hover image to zoom
LS243HLV has been discontinued
Discontinued October 3, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
24,000 BTU, R-32, 22 SEER2 Extended Piping Single Zone Inverter Heat Pump Package w/ Built-In WiFi
Brand:
LG
SKU:KSSAP241A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: SEER
21 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


21 SEER Inverter Heat Pump - Long Piping (Bundle)

Note: This is a bundle that contains an Indoor unit (LSN243HLV) and Outdoor Unit (LSU243HLV).

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives

Controls Features:
  • 24-Hour  on/off timer
  • 4-Way  auto swing
  • Auto  changeover
  • Auto  restart
  • Built-in  low ambient standard, down to 14°F (cooling mode)
  • Chaos  wind
  • Inverter  (variable speed compressor)
  • Jet  cool/Jet heat
  • 3M  HAF Filter
  • Sleep  mode
  • Condensate  Sensor Connection

Included Accessories:
  • Wireless Handheld Controller - AKB74055401

Optional Accessories (sold separately):
  • LG Programmable Thermostat - PREMTB10U
  • Low Ambient Wind Baffle (Cooling operation to 0°F) - ZLABGP02A

Specs

Application:

Cooling

Heating

Cooling Capacity (BTU):

22000

Heating Capacity (BTU):

27000

EER:

12.5

SEER:

21

Weight (lbs):

133 lbs

HSPF:

11

Air Circulation (CFM H/M/L):

706/530/459

Dehumidification (Pts/Hr):

5.6

Indoor dB(A):

49/44/40

Voltage:

208/230V

Phase:

1

Hertz:

60

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

164

Connection Type:

Flare

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need