Pros, Join Our TradeMaster Program!
Description
30,000 BTU 19 SEER Inverter Heat Pump Extended Piping (Bundle)

Note: This is a bundle that contains an Indoor unit (LSN303HLV) and Outdoor Unit (LSU303HLV).

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Single Zone Extended Pipe systems include advanced technology for cost-effective, energy efficient operation and improved piping capability to allow longer pipe length and higher elevation differences.

Benefits & Features:
  • Inverter variable-speed compressor on the outdoor unit for energy-saving operation
  • Self-cleaning coils in the indoor unit for easier maintenance
  • Many modes included, controlled through wireless remote: Cooling, Heating, Fan, Auto, Auto Sleep, Defrost
  • Four-way Auto Swing feature
  • Chaos Wind electronically controls fan speeds to create a more natural flow of air; Jet Cool / Jet Heat operates at high fan speeds for 30 minutes to quickly cool down / heat a room
  • Operates down to 14°F in cooling mode
  • Allows refrigerant piping lengths up to 164 feet, and elevation difference of 98.4 feet
  • R410A refrigerant

Optional Accessories (sold separately):
  • LG Programmable Thermostat - PREMTB10U
  • Low Ambient Wind Baffle (Cooling operation to 0°F) - ZLABGP02A
  • PI-485 - PMNFP14A1
  • Dry contact for 3rd party thermostat - PDRYCB300
Read more
Specs
Application:
Cooling
Heating
Cooling Capacity (BTU):
30000
Heating Capacity (BTU):
32000
SEER:
19
EER:
10
Outdoor Weight:
133 lbs
Indoor Weight:
46 lbs
HSPF:
10
Air Circulation (CFM H/M/L):
706/530/459
Dehumidification (Pts/Hr):
5.9
Fan Speeds (Cooling/Heating/Fan):
6/6/6
Outdoor dB(A):
55
Voltage:
208/230v
Phase:
1
Hertz:
60
Liquid Line:
3/8"
Suction Line:
5/8"
Max Pipe Length (FT):
164
Connection Type:
Flare
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.