Apply to be a TradeMaster!
Main product image of 12,000 High Efficiency Heat Pump & Air Conditioner 26 SEER, R-410A (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 High Efficiency Heat Pump & Air Conditioner 26 SEER, R-410A (Indoor Unit)

Brand:
LG
SKU:
LSN120HYV
Rating:
(0)
Q&A:
(0)
12,000 High Efficiency Heat Pump & Air Conditioner 26 SEER, R-410A (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN120HYV has been discontinued
Discontinued June 18, 2014
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-32, ArtCool Deluxe Wall Mounted Single Zone Air Conditioner/Heat Pump (Indoor Unit)
Brand:
LG
SKU:KNSAL121A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
26 Rating
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

This is an indoor unit only. Outdoor unit (LSU120HYV) must be purchased separately.

Features:
  • Inverter (Variable speed compressor)
  • Energy saving
  • R-410A refrigerant
  • Gold Fin anti-corrosion
  • Self-cleaning indoor coil
  • Cooling/Heating/Fan mode
  • Jet cool/Jet heat
  • Chaos wind
  • 4-Way auto swing
  • Ultra quiet operation
  • Sleep mode
  • Dehumidifying mode
  • Auto restart
  • Auto changeover
  • Built-in low ambient standard, down to 14ºF (Cooling mode)
  • 24-Hour on-off timer
  • Condensate sensor connection

    Optional Accessories:
  • 7-Day Programmable Controller (Black) - PQRCVSL0
  • -Day Programmable Controller (White) - PQRCVSL0QW
  • PI485 - PMNFP14A0

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
  • Specs

    Max. Pipe Length (ft.):

    49'

    Product Type:

    Indoor Unit

    Cooling Capacity (BTU):

    12000

    Heating Capacity (BTU):

    12000

    Liquid Line:

    1/4"

    Suction Line:

    3/8"

    SEER:

    26

    EER:

    14.1

    Thermostat Range (Cooling/Heating):

    64°-86°F/60°-86°F

    Refrigerant Type:

    R-410A

    Mount:

    Wall

    Energy Star Rated:

    Yes

    Warranty:

    5 Year (Parts)

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    37 Replacement Parts

    Cover, MCK56993601
    SKU: MCK56993601
    LG
    Decor, MCR64587502
    SKU: MCR64587502
    LG
    Plate Assembly, Installation, AGU67813404
    SKU: AGU67813404
    LG
    Insulator, 5410A20793X
    SKU: 5410A20793X
    LG
    HVPS, DC/DC, 6609A10003Z
    SKU: 6609A10003Z
    LG
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM