Apply to be a TradeMaster!
Main product image of 22,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

22,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LSN240HSV2
Rating:
(0)
Q&A:
(1)
22,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN240HSV2 has been discontinued
Discontinued July 4, 2014
This product was discontinued by the manufacturer.
Suggested Alternative:
24,000 BTU, R-32, 22 SEER2 Wall Mounted Extended Piping Single Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNSAP241A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
27600 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
18.9 Rating
Product Highlight: Number of Zones
1

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: This item is compatible with HSV units, but not compatible with HSV3 units.

Note:This item is not compatible with discontinued model LSN240HSV. You can not mix and match these items.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU240HSV2) must be purchased separately.

Features:
  • Inverter (variable speed compressor)
  • Energy Saving
  • R-410A refrigerant
  • Gold Fin Anti-Corrosion
  • Self-cleaning indoor coil
  • Chaos Wind
  • Auto changeover
  • Jet Cool/Jet Heat
  • 4-Way Auto Swing
  • Ultra-quiet operation
  • Auto restart
  • 24-hour on/off timer
  • Built in low ambient standard, down to 14ºF (cooling mode)
Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Max. Pipe Length (ft.):

98'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

22000

Heating Capacity (BTU):

27600

Number of Zones:

1

Energy Star Rated:

Yes

EER:

12.5

SEER:

18.9

Dehumidification (Pts/Hr):

6

Application:

Cooling

Refrigerant Type:

R-410A

Fan Speeds:

5/Auto/Chaos

Modes:

Dehumidification

Fan

Heating

Auto Sleep

Cooling

Air Circulation (CFM H/M/L):

700/570/450

Indoor Voltage:

230/208-60-1

Indoor dB(A):

46/43/39

Liquid Line:

3/8"

Suction Line:

5/8"

Indoor Dimensions (H x W x D):

13-5/8" x 47-5/8" x 8-1/16"

Indoor Weight:

39.7 lbs

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Mount:

Wall

Warranty:

5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


41 Replacement Parts

Case Assembly, Control (Indoor), ABQ74106808
SKU: ABQ74106808
LG
PCB Assembly, Display, 6871A20681G
SKU: 6871A20681G
LG
Cover, 3550A20398A
SKU: 3550A20398A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I want to use this unit to cool a room, even in the winter time. What is the minimum ambient temperature that this until will continue to function at.

Asked by Tim Miller 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The minimum ambient outdoor temperature at which the unit will operate is 14 Degrees F. The minimum indoor temperature setting is 64 degrees F.

Was this review helpful to you?