Apply to be a TradeMaster!
Main product image of 29,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

29,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LSN306HV
Rating:
(0)
Q&A:
(0)
29,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN306HV has been discontinued
Discontinued March 9, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
30,000 BTU, R-410A, 20 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)
Brand:
LG
SKU:LSN303HLV3
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: BTU Input
27000-29000 BTUs

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

This is an indoor unit only. Outdoor unit (LSU306HV) must be purchased separately.

Features:
  • Inverter
  • R-22 Refrigerant
  • Plasma air purifying system
  • Gold Fin Anti-Corrosion
  • Chaos Swing
  • Self-cleaning indoor coil
  • Auto changeover
  • Jet Cool
  • Cooling/Heating/Fan Mode
  • Auto sleep mode
  • Ultra-quiet operation
  • Dehumidifying mode
  • Auto restart
  • 24-Hour on/off timer
  • Built-in low ambient standard,
    down to 14ºF (cooling mode)
  • Manual power switch
  • Defrost control
  • Temperature display on
    indoor unit
  • Evaporator frost control
  • Energy Saving
  • 4 Fan speeds

Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries,
    holder & holder hardware
  • Installation manual

Refrigerant Piping:
  • Maximum Length (ft): 100
  • Maximum Height Difference (ft): 50
  • Liquid Side (Inches, O.D.): 1/4
  • Gas Side (Inches, O.D.): 5/8
  • Refrigerant: R410A
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Refrigerant Type:

R-410A

Application:

Cooling

BTU Input:

27000-29000

SEER:

16

Dehumidification (Pts/Hr):

7.2

Features:

Evaporator frost control

24-Hour on/off timer

Defrost Control

Modes:

Heating

Cooling

Fan

Dehumidification

Auto Sleep

Remote Control:

Wireless

Air Circulation (CFM H/M/L):

710/640/530

Indoor Voltage:

230v/208-60-1

Indoor Dimensions (L x W x H):

47-3/5" x 13-3/5" x 8-1/4"

Indoor Weight:

37.5 lbs

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

41 Replacement Parts

Cover, 3550A20398A
SKU: 3550A20398A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM