Apply to be a TradeMaster!
Main product image of 4-Port Branch Distribution Box, PMBD3641
Magnifying glass
Hover image to zoom

4-Port Branch Distribution Box, PMBD3641

Brand:
LG
SKU:
PMBD3641
Rating:
(0)
Q&A:
(0)
4-Port Branch Distribution Box, PMBD3641
Magnifying glass
Hover image to zoom
PMBD3641 has been discontinued
Discontinued April 2, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
4-Port Branch Distribution Box w/ Socket Adapters Req. for 36,000 BTU Indoor Unit for Multi F MAX & Multi F MAX w/ LGRED Outdoor Units
Brand:
LG
SKU:PMBD3641ZR
(0)
Order by today, receive 11 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: Amperage
0.16 Amps

Description

Note: This item is for R-410A units only, and is not compatible with R-32 or R-454B units.

Features:

  • Distributes refrigerant to indoor units
  • Internal components are insulated
  • Flare joints provided for easy installation
  • Compact design
  • One integral 36k unit adapter

Piping

  • Piping Connection to Outdoor Unit
    • Liquid Line (OD) : 3/8"
    • Vapor Line (OD) : 3/4"
  • Piping Connection to Indoor Unit
    • Liquid Line (OD) : 1/4" (A-C), 3/8" (D)
    • Vapor Line (OD) : 3/8" (A-C), 5/8" (D)

Performance:

  • Max Nominal Port Capacity Btu/h (each port: A-C) : 24,000
  • Max Nominal Port Capacity Btu/h (each port: D) : 36,000
  • Max Nominal Unit Capacity Btu/h (sum of ports) : 73,000
  • Power Input (W): 32

Specs

Product Type:

Distribution Unit

Voltage:

208/230V

Hertz:

60

Phase:

1

Amperage:

0.16

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.