Apply to be a TradeMaster!
Main product image of Multi-V Wired 7-Day Programmable Thermostat
Magnifying glass
Hover image to zoom

Multi-V Wired 7-Day Programmable Thermostat

Brand:
LG
SKU:
PREMTB10U
Rating:
(2)
Q&A:
(2)
Multi-V Wired 7-Day Programmable Thermostat
Magnifying glass
Hover image to zoom
PREMTB10U has been discontinued
Discontinued September 12, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
Simple Remote Controller, PREMTC200
Brand:
LG
SKU:PREMTC200
(0)
Order by today, receive 61 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
7 Day

Description

Standard Features:
  • 4-1/4" Backlit LCD
  • Clock

Basic Functions:
  • Room temperature display
  • Operation - On/Off
  • Mode - Auto/Cool/Dry/Heat/Fan Only (for AC unit)
  • Ventilation mode (for ventilator unit)
  • Occupied cooling and heating temperature setpoints
  • Unoccupied cooling and heating setback temperature setpoints
  • Fan speed - Auto/Low/Med/High/Power
  • Discharge vanes - Auto/Swing/Fixed
  • Controller lock function
  • Static pressure setting
  • Function setting for plasma filter, electric heat, humidifier, elevation grille, ventilation kit, and auxiliary heat option
  • Error code display during unit or system malfunction
  • Power failure compensation (48 hours)

Advanced Functions:
  • 7-day programmable schedule, 5 events per day with control of occ/unocc, on/off, mode, setpoints, and fan speed
  • Two setpoint autochangeover
  • Minimum difference between setpoints (0-10°F)
  • Setback button
  • Timed override button

Specs

Product Type:

Thermostat

Programmability:

7 Day

Features:

Backlit LCD

Clock

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Other review incorrect

I have this unit and there is a sub-function that puts the Fan on auto so when the desired temp is reached and the outdoor unit shuts down - the indoor fan shuts down 30-60 seconds afterward as well.
grady
Simsbury CT
9 years ago
Was this review helpful to you?

Nice thermostat, but the LG system lacks important function

I converted my whole house to mini-splits: 4 outside condensors and 9 indoor units. LG system is beautiful and efficient. However, LG does not allow a setting on this thermostat to shut off the indoor unit automatically when the outdoor unit is not running. That means when you schedule the thermostat at a set point and a time to come on, if the indoor temperature is not calling for cooling/heating, the indoor fan comes on anyway and runs continuously. Maybe needed for drying in high humid areas but I don't want the fan to run all the time. This is a big minus for LG system. I hope they change it in the future.
Doc
Fountain Hills AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this product compatible with LG Multi-F system I have lmu540hv connected to 8 zones with lmn096hvt each. I need a wire indoor control like this.

Asked by Jose 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it is but it would control the indoor unit(s) not the outdoor so you may need 8 of them.

Was this review helpful to you?

Q: If I have two indoor units (9000 BTUs), do I need a second connection wire to connect the thermostat to the other unit? If so, do you sell the part?

Asked by stu 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes wires from the indoor unit to the thermostats. its not an LG specific part, its wire.

Was this review helpful to you?