Apply to be a TradeMaster!
Main product image of 1/4" x 1-3/4" Slotted Hex Washer Head Concrete Screw Anchor (Pack of 100)
Magnifying glass
Hover image to zoom

1/4" x 1-3/4" Slotted Hex Washer Head Concrete Screw Anchor (Pack of 100)

Brand:
LH Dottie
SKU:
14H134
Rating:
(0)
Q&A:
(0)
1/4" x 1-3/4" Slotted Hex Washer Head Concrete Screw Anchor (Pack of 100)
Magnifying glass
Hover image to zoom
$76.52 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex/Slotted
Product Highlight: Finish
Blue Xylan
Product Highlight: Length (Inches)
1-3/4 Length

Description

–
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.

Specs

–
Finish:

Blue Xylan

Length (Inches):

1-3/4

Product Type:

Screw

Bit Type:

Hex/Slotted

Blade Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy