Apply to be a TradeMaster!
Main product image of 2" x 100' Pipe Wrap (10 Mil)
Magnifying glass
Hover image to zoom

2" x 100' Pipe Wrap (10 Mil)

Brand:
LH Dottie
SKU:
210-LH-DOTTIE
Rating:
(0)
Q&A:
(0)
2" x 100' Pipe Wrap (10 Mil)
Magnifying glass
Hover image to zoom
$13.11 each
In Stock
In Stock
Get 53 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Printed, Black
Product Highlight: Length (Inches)
1200" Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Material
Vinyl

Description

–
Features:
  • Lead Free
  • Weather Resistant
  • Direct Burial Approved
  • Excellent Conformability
  • Individual Cello Wrapped

Specs

–
Color:

Printed

Black

Product Type:

Pipe Wrap Tape

Length (Inches):

1200"

Width (Inches):

2"

Material:

Vinyl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy