Apply to be a TradeMaster!
Main product image of #10 Yellow Wing Conical Anchor Kit w/ Pan Head Combo Drive Screws
Magnifying glass
Hover image to zoom

#10 Yellow Wing Conical Anchor Kit w/ Pan Head Combo Drive Screws

Brand:
LH Dottie
SKU:
2AK
Rating:
(0)
Q&A:
(0)
#10 Yellow Wing Conical Anchor Kit w/ Pan Head Combo Drive Screws
Magnifying glass
Hover image to zoom
$22.79 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1-1/4" Length

Description

–
The 2AK Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications, it is recommended to use the smallest hole that will enable a tight fit for the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical.

Specs

–
Product Type:

Drive Nail Anchor

Length (Inches):

1-1/4"

Blade Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy