Apply to be a TradeMaster!
Main product image of 1/4" Assorted Concrete Screw Anchor Kit
Magnifying glass
Hover image to zoom
1/4" Assorted Concrete Screw Anchor Kit
Magnifying glass
Hover image to zoom
$31.51 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Blue Xylan
Product Highlight: Bit Type
Phillips

Description

–
The CK14 is a Concrete Anchor Kit that features three different lengths of 1/4'' tempered concrete screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, masonry block, brick, and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.

Specifications:
  • Type: Concrete Screw Anchor Kit
  • Drive Type: Phillips
  • Head Type: Hex Washer
  • Point Type: Gimlet
  • Size: 1-1/4'' to 2-1/4''
  • Bit Size: #2
  • Hex Size: 1/4''
  • Anchor Diameter: 1/4''
  • Material: Carbon Steel
  • Finish: Blue Xylan
  • Color: Blue
  • Number of Pieces: 60
Kit includes:
  • (20) 1/4'' x 1-1/4
  • (20) 1/4'' x 1-3/4''
  • (20) 1/4'' x 2-1/4''
'

Specs

–
Product Type:

Kit

Size:

1/4"

Material:

Carbon Steel

Finish:

Blue Xylan

Bit Type:

Phillips

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy