Apply to be a TradeMaster!
Main product image of 15-in-1 TamperProof Screwdriver w/ Retractable Bit Cartridge
Magnifying glass
Hover image to zoom

15-in-1 TamperProof Screwdriver w/ Retractable Bit Cartridge

Brand:
LH Dottie
SKU:
D151TP
Rating:
(0)
Q&A:
(0)
15-in-1 TamperProof Screwdriver w/ Retractable Bit Cartridge
Magnifying glass
Hover image to zoom
$53.24 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11-1/2" Length

Description

–
The D151TP is a 15 in 1 Tamper Resistant driver ideal for use in the electrical, security, and low voltage industries. It comes loaded with the most commonly used Tamper Resistant bits, including Spanner, Hex Pin, and Star Pin. It features a unique patented retractable bit cartridge that makes it easy to find, change, and store bits.

Specs

–
Blade Material:

Steel

Product Type:

Screwdriver

Length (Inches):

11-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy