Apply to be a TradeMaster!
Main product image of 1/2"-13 Drop-In Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
1/2"-13 Drop-In Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
$150.21 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Zinc Plated
Product Highlight: Material
Carbon Steel

Description

–
Drop-In Anchors are manufactured with an internally threaded, all-steel exterior shell that features an expansion cone insert used to anchor into the concrete. They are intended to be used in concrete materials only and can be used with any head style screw. The screw can easily be removed, loosened, or re-tightened if needed. Common applications include, pipe hanging, overhead anchoring, hanging strut, sprinkler systems and removable anchoring points.

Specifications:
  • Anchor Type: Drop In
  • Thread Type: UNC
  • Anchor Diameter: 1/2''
  • Anchor Length: 2''
  • Thread Length: 3/4''
  • Thread Pitch/Thread Per Inch: 1/2''-13
  • Material: Carbon Steel
  • Finish: Zinc Plated

Specs

–
Type:

Drop-In Anchor

Size:

1/2"

Finish:

Zinc Plated

Material:

Carbon Steel

Threads Per Inch:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy