Apply to be a TradeMaster!
Main product image of 1/4" x 1" Fender Washer (Pack of 100)
Magnifying glass
Hover image to zoom

1/4" x 1" Fender Washer (Pack of 100)

Brand:
LH Dottie
SKU:
FENW141
Rating:
(1)
Q&A:
(0)
1/4" x 1" Fender Washer (Pack of 100)
Magnifying glass
Hover image to zoom
$10.74 each
In Stock
In Stock
Get 42 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1"
Product Highlight: Length (Inches)
1" Length
Product Highlight: Material
Low Carbon Steel
Product Highlight: Finish
Zinc Plated

Description

–
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Specifications:
  • Type: Fender Washer
  • Size: 1/4'' x 1''
  • Inside Diameter: 0.275'' - 0.295''
  • Outside Diameter: 0.992'' - 1.029''
  • Thickness (in): 0.047'' - 0.080''
  • Fits Bolt Sizes: 1/4''
  • Material: Low Carbon Steel
  • Finish: Zinc Plated

Specs

–
Product Type:

Washer

Type:

Fender Washer

Size:

1/4" x 1"

Length (Inches):

1"

Material:

Low Carbon Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again :-)

This was the right product at the right time and suited my needs.
aww
Thomson,GA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy