Apply to be a TradeMaster!
Main product image of 3/8" x 1-1/4" Fender Washer (Pack of 100)
Magnifying glass
Hover image to zoom

3/8" x 1-1/4" Fender Washer (Pack of 100)

Brand:
LH Dottie
SKU:
FENW38114
Rating:
(0)
Q&A:
(0)
3/8" x 1-1/4" Fender Washer (Pack of 100)
Magnifying glass
Hover image to zoom
$19.52 each
In Stock
In Stock
Get 36 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1-1/4"
Product Highlight: Length (Inches)
1-1/4" Length
Product Highlight: Material
Low Carbon Steel
Product Highlight: Finish
Zinc Plated

Description

–
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Specifications:
  • Type: Fender Washer
  • Size: 3/8'' x 1-1/4''
  • Inside Diameter: 0.400'' - 0.420''
  • Outside Diameter: 1.242'' - 1.279''
  • Thickness (in): 0.047'' - 0.080''
  • Fits Bolt Sizes: 3/8''
  • Material: Low Carbon Steel
  • Finish: Zinc Plated

Specs

–
Product Type:

Washer

Type:

Fender Washer

Size:

3/8" x 1-1/4"

Length (Inches):

1-1/4"

Material:

Low Carbon Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy