Apply to be a TradeMaster!
Main product image of 1/2" USS Flat Washer (Pack of 50)
Magnifying glass
Hover image to zoom

1/2" USS Flat Washer (Pack of 50)

Brand:
LH Dottie
SKU:
FW12
Rating:
(0)
Q&A:
(0)
1/2" USS Flat Washer (Pack of 50)
Magnifying glass
Hover image to zoom
$13.19 each
In Stock
In Stock
Get 5 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Zinc Plated
Product Highlight: Material
Carbon Steel

Description

–
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard.

Specifications:
  • Type: Flat Washer
  • Size: 1/2"
  • Inside Diameter: 0.577'' - 0.557''
  • Outside Diameter: 1.405'' - 1.368''
  • Thickness (in): 0.132'' - 0.086''
  • Fits Bolt Sizes: 1/2''
  • Material: Unhardened Carbon Steel
  • Finish: Zinc Plated

Specs

–
Size:

1/2"

Finish:

Zinc Plated

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy