Apply to be a TradeMaster!
Main product image of #8 & #10 Assorted Flat Washer Kit
Magnifying glass
Hover image to zoom

#8 & #10 Assorted Flat Washer Kit

Brand:
LH Dottie
SKU:
FW2
Rating:
(0)
Q&A:
(0)
#8 & #10 Assorted Flat Washer Kit
Magnifying glass
Hover image to zoom
$28.35 each
In Stock
In Stock
Get 3 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1/2" Diameter
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Zinc Plated

Description

–
The FW2 contains #8, #10, 1/4'', 5/16'', 3/8'', 1/2'' Washers. The FW2 Kit is a 2lb Flat Washer Kit consisting of 6 different size flat washers. They are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured to the ASME B18.21.1 standard.

Specifications:
  • Type: Flat Washer Kit
  • Washer Type: Flat Washer
  • Diameter: #8 to 1/2''
  • Material: Carbon Steel
  • Finish: Zinc Plated
  • Number of Pieces: 421
Kit includes:
  • (100) #8
  • (100) #10
  • (75) 1/4''
  • (20) 5/16''
  • (50) 3/8''
  • (5) 1/2''

Specs

–
Product Type:

Kit

Diameter (Inches):

1/2"

Anchor Size:

#8

#10

Material:

Carbon Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy