Apply to be a TradeMaster!
Main product image of 3/8" USS Flat Washer (Pack of 100)
Magnifying glass
Hover image to zoom
3/8" USS Flat Washer (Pack of 100)
Magnifying glass
Hover image to zoom
$11.84 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Finish
Zinc Plated
Product Highlight: Material
Carbon Steel

Description

–
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard.

Specifications:
  • Type: Flat Washer
  • Size: 3/8"
  • Inside Diameter: 0.453'' - 0.433''
  • Outside Diameter: 1.030'' - 0.993''
  • Thickness (in): 0.104''- 0.064''
  • Fits Bolt Sizes: 3/8''
  • Material: Unhardened Carbon Steel
  • Finish: Zinc Plated

Specs

–
Size:

3/8"

Finish:

Zinc Plated

Material:

Carbon Steel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy