Apply to be a TradeMaster!
Main product image of #10 x 2" Phillips/Slotted Hex Washer Head Sheet Metal Screw (Pack of 50)
Magnifying glass
Hover image to zoom

#10 x 2" Phillips/Slotted Hex Washer Head Sheet Metal Screw (Pack of 50)

Brand:
LH Dottie
SKU:
HWSMS102
Rating:
(0)
Q&A:
(0)
#10 x 2" Phillips/Slotted Hex Washer Head Sheet Metal Screw (Pack of 50)
Magnifying glass
Hover image to zoom
$15.72 each
In Stock
In Stock
Get 3 Fri, Oct 2
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: Bit Type
Hex, Slotted, Phillips

Description

–
Features:
  • Combo Hex Head
  • Invincibox
  • Zinc Plated
  • Corrosion Resistant

Specs

–
Bit Type:

Hex

Slotted

Phillips

Shank Diameter:

#10

Type:

Sheet Metal Screw

Anchor Size:

#10

Quantity:

50

Length (Inches):

2"

Tip Style:

Taper Point

Style:

Phillips/Slotted Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy