Apply to be a TradeMaster!
Main product image of 1/2" Lock Washer (Pack of 100)
Magnifying glass
Hover image to zoom
1/2" Lock Washer (Pack of 100)
Magnifying glass
Hover image to zoom
$10.48 each
In Stock
In Stock
Get 5 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Spring Steel
Product Highlight: Finish
Zinc Plated

Description

–
Split Lock Washers are manufactured with a trapezoidal cross section that deflects under load and can be used with or without a Hardened Flat Washer. They provide marginal resistance to vibration loosening and are ideal in applications where fasteners have a tendency to rotate or lose friction. Split Lock Washers are forged from hardened steel and zinc coated. They are covered by ASME B18.21.1.

Specifications:
  • Type: Lock Washer
  • Size: 1/2"
  • Inside Diameter: 0.512'' - 0.502''
  • Outside Diameter: 0.869''
  • Fits Bolt Sizes: 1/2''
  • Material: Spring Steel
  • Finish: Zinc Plated

Specs

–
Product Type:

Washer

Type:

Lock Washer

Size:

1/2"

Material:

Spring Steel

Finish:

Zinc Plated

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy