Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Air Conditioning Installation Parts
Sheet Metal Screws
#10 x 1/2" Slotted Hex Washer Head Metal Piercing Screws (4,000 Piece Tuff Pail)
Brand:
LH Dottie
SKU:
SP1012TP4K
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry SP1012TP4K
Unavailable since August 29, 2026
Style:
Slotted Hex
Phillips/Slotted Hex
Slotted Hex
Phillips/Slotted Hex
Slotted Hex
Length (Inches):
1/2"
1/2"
3/4"
1"
2"
3"
1/2"
3/4"
1"
2"
3"
Quantity:
4000
50
100
400
500
1000
2000
3000
4000
50
100
400
500
1000
2000
3000
4000
Product Highlights
–
1/2" Length
Hex, Slotted
Description
–
Features:
Piercing Point
Makes own Mating Threads
Specs
–
Style:
Slotted Hex
Bit Type:
Hex
Slotted
Tip Style:
Taper Point
Anchor Size:
#10
Shank Diameter:
#10
Quantity:
4000
Length (Inches):
1/2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video