Apply to be a TradeMaster!
Main product image of #7 x 1/2" Slotted Hex Washer Head Metal Piercing Screws (1,000 Piece Tuff Pail)
Magnifying glass
Hover image to zoom

#7 x 1/2" Slotted Hex Washer Head Metal Piercing Screws (1,000 Piece Tuff Pail)

Brand:
LH Dottie
SKU:
SP712TP1K
Rating:
(0)
Q&A:
(0)
#7 x 1/2" Slotted Hex Washer Head Metal Piercing Screws (1,000 Piece Tuff Pail)
Magnifying glass
Hover image to zoom
$51.30 each
In Stock
In Stock
Get 1 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1/2" Length
Product Highlight: Bit Type
Slotted, Hex

Description

–
Features:
  • Piercing Point
  • Makes own Mating Threads

Specs

–
Length (Inches):

1/2"

Shank Diameter:

#7

Quantity:

1000

Anchor Size:

#7

Style:

Slotted Hex

Tip Style:

Taper Point

Bit Type:

Slotted

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy