Apply to be a TradeMaster!
Main product image of #8 x 1/2" Slotted Hex Washer Head Metal Piercing Screw Tuff Pail (Pack of 5000)
Magnifying glass
Hover image to zoom

#8 x 1/2" Slotted Hex Washer Head Metal Piercing Screw Tuff Pail (Pack of 5000)

Brand:
LH Dottie
SKU:
SP812TP5K
Rating:
(0)
Q&A:
(0)
#8 x 1/2" Slotted Hex Washer Head Metal Piercing Screw Tuff Pail (Pack of 5000)
Magnifying glass
Hover image to zoom
We no longer carry SP812TP5K
Unavailable since May 27, 2026
Length (Inches)
1/2"
1/2"3/4"1"1-1/2"2"
Quantity
5000

Product Highlights

Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1/2" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Slotted

Description

Sharpeez Screws are manufactured with sharp points used to pierce thin sheet metal and are capable of making their own mating threads. They are manufactured with a 1/4'' hex head designed to resist stripping and are commonly used for sheet metal applications, HVAC work, plumbing, and electrical.

Specs

Tip Style:

Taper Point

Style:

Slotted Hex

Shank Diameter:

#8

Quantity:

5000

Type:

Sheet Metal Screw

Length (Inches):

1/2"

Thread Size:

#8

Finish:

Zinc Plated

Material:

Carbon Steel

Bit Type:

Slotted

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm