Apply to be a TradeMaster!
Main product image of #8 x 1" Slotted Hex Washer Head Metal Piercing Screw Tuff Pail (Pack of 3000)
Magnifying glass
Hover image to zoom

#8 x 1" Slotted Hex Washer Head Metal Piercing Screw Tuff Pail (Pack of 3000)

Brand:
LH Dottie
SKU:
SP81TP3K
Rating:
(0)
Q&A:
(0)
#8 x 1" Slotted Hex Washer Head Metal Piercing Screw Tuff Pail (Pack of 3000)
Magnifying glass
Hover image to zoom
We no longer carry SP81TP3K
Unavailable since July 1, 2026
Length (Inches)
1"
1/2"3/4"1"1-1/2"2"
Quantity
3000

Product Highlights

Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Slotted

Description

Sharpeez Screws are manufactured with sharp points used to pierce thin sheet metal and are capable of making their own mating threads. They are manufactured with a 1/4'' hex head designed to resist stripping and are commonly used for sheet metal applications, HVAC work, plumbing, and electrical.

Specs

Style:

Slotted Hex

Tip Style:

Taper Point

Quantity:

3000

Shank Diameter:

#8

Type:

Sheet Metal Screw

Length (Inches):

1"

Thread Size:

#8

Finish:

Zinc Plated

Material:

Carbon Steel

Bit Type:

Slotted

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm