Apply to be a TradeMaster!
Main product image of #10 x 1" Slotted Hex Washer Head Metal Piercing Screws (400 Piece Tuff Pack)
Magnifying glass
Hover image to zoom

#10 x 1" Slotted Hex Washer Head Metal Piercing Screws (400 Piece Tuff Pack)

Brand:
LH Dottie
SKU:
SPT101
Rating:
(0)
Q&A:
(0)
#10 x 1" Slotted Hex Washer Head Metal Piercing Screws (400 Piece Tuff Pack)
Magnifying glass
Hover image to zoom
$50.20 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Style: 
Slotted Hex
Length (Inches): 
1"
1/2"
Quantity: 
400
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length
Product Highlight: Bit Type
Hex, Slotted

Description

–
Features:
  • Piercing Point
  • Makes own Mating Threads

Specs

–
Anchor Size:

#10

Bit Type:

Hex

Slotted

Length (Inches):

1"

Style:

Slotted Hex

Shank Diameter:

#10

Tip Style:

Taper Point

Quantity:

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy