Apply to be a TradeMaster!
Main product image of 3/8" x 6" Phillips/Slotted Mushroom Head Toggle Bolt (Pack of 25)
Magnifying glass
Hover image to zoom

3/8" x 6" Phillips/Slotted Mushroom Head Toggle Bolt (Pack of 25)

Brand:
LH Dottie
SKU:
TBC386
Rating:
(0)
Q&A:
(0)
3/8" x 6" Phillips/Slotted Mushroom Head Toggle Bolt (Pack of 25)
Magnifying glass
Hover image to zoom
$88.85 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Finish
Zinc Plated

Description

–
Features:
  • Adjustable for Various Thicknesses
  • Contractor Oriented Design
  • Easy to Use
  • Wings Open to Distribute Load Evenly

Specs

–
Finish:

Zinc Plated

Material:

Carbon Steel

Length (Inches):

6"

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy