Apply to be a TradeMaster!
Main product image of 1/4" x 4" Phillips/Slotted Mushroom Head Toggle Bolt (Pack of 50)
Magnifying glass
Hover image to zoom

1/4" x 4" Phillips/Slotted Mushroom Head Toggle Bolt (Pack of 50)

Brand:
LH Dottie
SKU:
TBC44
Rating:
(0)
Q&A:
(0)
1/4" x 4" Phillips/Slotted Mushroom Head Toggle Bolt (Pack of 50)
Magnifying glass
Hover image to zoom
$39.64 each
In Stock
In Stock
Get 6 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Zinc Plated
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Size
1/4" x 4"

Description

–
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.

Specs

–
Product Type:

Toggle Bolt

Finish:

Zinc Plated

Material:

Carbon Steel

Length (Inches):

4"

Size:

1/4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy