Apply to be a TradeMaster!
Main product image of #12 x 1" Hex Washer Head Self Drilling Screw (Pack of 100)
Magnifying glass
Hover image to zoom

#12 x 1" Hex Washer Head Self Drilling Screw (Pack of 100)

Brand:
LH Dottie
SKU:
TEKHW121
Rating:
(0)
Q&A:
(0)
#12 x 1" Hex Washer Head Self Drilling Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$28.14 each
In Stock
In Stock
Get 3 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Shank Diameter: 
#12
Length (Inches): 
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1" Length
Product Highlight: Bit Type
Hex
Product Highlight: Finish
Zinc Plated

Description

–
Features:
  • Drill
  • Taps and Fastens in One Operation

Specs

–
Style:

Hex Washer

Product Type:

Self Drilling Screw

Tip Style:

Taper Point

Quantity:

100

Bit Type:

Hex

Length (Inches):

1"

Finish:

Zinc Plated

Shank Diameter:

#12

Anchor Size:

#12

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy