Apply to be a TradeMaster!
Main product image of #8 & #10 Assorted Hex Head Self-Drilling Screw Kit
Magnifying glass
Hover image to zoom

#8 & #10 Assorted Hex Head Self-Drilling Screw Kit

Brand:
LH Dottie
SKU:
TK810
Rating:
(0)
Q&A:
(0)
#8 & #10 Assorted Hex Head Self-Drilling Screw Kit
Magnifying glass
Hover image to zoom
$51.13 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
2" Length
Product Highlight: Bit Type
Hex
Product Highlight: Finish
Zinc Plated

Description

–
The TK810 contains #8 x 1/2'', #8 x 3/4'', #8 x 1'', #10 x 1/2'', #10 x 3/4'', #10 x 1'', 1/4'' Magnetic Driver, 5/16'' Magnetic Driver. The TK810 Kit features six different lengths of Self Drilling Hex Washer Head screws of #8 & #10 sizes. Their unique tip design allows them to drill, tap and fasten metal to metal objects in one operation without the need to pre-drill. They are manufactured from durable, cold-heading steel material and heat treated for optimum drill performance and thread forming.

Specifications:
  • Type: Self Drilling Screw Kit
  • Drive Type: Hex
  • Head Type: Hex Washer
  • Screw Size: 1/2'' to 2''
  • Hex Size: 1/4'', 5/16''
  • Material: Carbon Steel
  • Finish: Zinc Plated
  • Number of Pieces: 295
Kit includes:
  • (75) #8 x 1/2''
  • (50) #8 x 3/4''
  • (40) #8 x 1''
  • (50) #10 x 1/2''
  • (50) #10 x 3/4''
  • (30) #10 x 1''
  • (1) 1/4'' Magnetic Driver
  • (1) 5/16'' Magnetic Driver

Specs

–
Product Type:

Kit

Length (Inches):

2"

Anchor Size:

#10

#8

Material:

Carbon Steel

Bit Type:

Hex

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy