Apply to be a TradeMaster!
Main product image of #6 Zinc Alloy Walldriller Anchor Kit w/ Pan Head Combo Drive Screws
Magnifying glass
Hover image to zoom

#6 Zinc Alloy Walldriller Anchor Kit w/ Pan Head Combo Drive Screws

Brand:
LH Dottie
SKU:
WDK6
Rating:
(0)
Q&A:
(0)
#6 Zinc Alloy Walldriller Anchor Kit w/ Pan Head Combo Drive Screws
Magnifying glass
Hover image to zoom
$26.70 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length

Description

–
The WDK6 contains #6 Zinc Anchors and #6 Phillips/Slotted Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.

Specs

–
Product Type:

Screw

Length (Inches):

1"

Blade Material:

Zamac Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy