Shop Resideo Sale
Main product image of #8 Nylon Walldriller Anchor Kit w/ Pan Head Combo Drive Screws
Magnifying glass
Hover image to zoom

#8 Nylon Walldriller Anchor Kit w/ Pan Head Combo Drive Screws

Brand:
LH Dottie
SKU:
WDK8NT
Rating:
(0)
Q&A:
(0)
#8 Nylon Walldriller Anchor Kit w/ Pan Head Combo Drive Screws
Magnifying glass
Hover image to zoom
$33.12 each
In Stock
In Stock
Get 1 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Length (Inches)
1-1/4" Length
Product Highlight: Bit Type
Phillips, Slotted

Description

–
The WDK8NT contains #8 Nylon Anchors and #8 Phillips/Slotted Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.

Specifications:
  • Anchor Type: Wall Board
  • Style: Self Drilling
  • Drive Type: Phillips/Slotted
  • Head Type: Pan
  • Screw Size: #8 x 1-1/4''
  • Anchor Diameter: 5/8''
  • Anchor Length: 1-1/2''
  • Material: Nylon
  • Number of Pieces: 50
Kit includes:
  • (50) Nylon Wall Board Anchors
  • (50) #8 x 1-1/4'' Phillips/Slotted Sheet Metal Screw
  • (1) #2 Insert Bit

Specs

–
Product Type:

Kit

Anchor Size:

#8

Length (Inches):

1-1/4"

Material:

Nylon

Bit Type:

Phillips

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy