Apply to be a TradeMaster!
Main product image of #10 Nylon Walldriller Plus Anchor Kit w/Pan Head Phillips Drive Screws
Magnifying glass
Hover image to zoom

#10 Nylon Walldriller Plus Anchor Kit w/Pan Head Phillips Drive Screws

Brand:
LH Dottie
SKU:
WDPK10
Rating:
(0)
Q&A:
(0)
#10 Nylon Walldriller Plus Anchor Kit w/Pan Head Phillips Drive Screws
Magnifying glass
Hover image to zoom
$28.23 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Reinforced Nylon, Acetal
Product Highlight: Length (Inches)
1-3/4" Length
Product Highlight: Bit Type
Phillips

Description

–
The WallDrillerPLUS® is designed to offer superior holding power in drywall material. It's fine centered point helps guide the anchor into the wall with flawless precision. A sharp profile thread cuts deep into the hole without damaging the drywall, ensuring superior holding power and stability. The sharp cutting edge reduces the force required to cut the material, making it a self-drilling anchor without pre-drilling.

Specifications:
  • Anchor Type: Wall Board
  • Style: Self Drilling
  • Drive Type: Phillips
  • Head Type: Pan
  • Screw Size: #10 x 1-3/4''
  • Bit Size: #3
  • Anchor Diameter: 0.690''
  • Anchor Length: 2''
  • Material: Reinforced Nylon & Acetal
  • Screw Material: Carbon Steel
  • Number of Pieces: 61
Kit includes:
  • (30) #10 Nylon Walldriller Plus
  • (30) #10 x 1-3/4'' Phillips Sheet Metal Screw
  • (1) #3 Bit

Specs

–
Product Type:

Kit

Anchor Size:

#10

Length (Inches):

1-3/4"

Material:

Reinforced Nylon

Acetal

Bit Type:

Phillips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy