Apply to be a TradeMaster!
Main product image of #6 Assorted Wood Rocket Kit
Magnifying glass
Hover image to zoom
#6 Assorted Wood Rocket Kit
Magnifying glass
Hover image to zoom
$27.27 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
2-1/4" Length
Product Highlight: Bit Type
Phillips
Product Highlight: Finish
Zinc Plated

Description

–
The WR6 contains #6 x 1, #6 x 1-1/8'', #6 x 1-1/4'', #6 x 1-5/8'', #6 x 2'', #6 x 2-1/4'' Phillips Wood Rockets. The WR6 kit is a six compartment Wood Rocket kit that is comprised of six different lengths of #6 Wood Rockets. They are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. Wood Rockets feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look.

Specifications:
  • Type: Wood Rocket Kit
  • Drive Type: Phillips
  • Head Type: Bugle
  • Bit Size: #6
  • Length (in): 1'' to 2-1/4''
  • Material: Carbon Steel
  • Finish: Zinc & Yellow
  • Number of Pieces: 335
Kit includes:
  • (80) #6 x 1
  • (70) #6 x 1-1/8''
  • (65) #6 x 1-1/4''
  • (45) #6 x 1-5/8''
  • (40) #6 x 2''
  • (35) #6 x 2-1/4''

Specs

–
Product Type:

Kit

Length (Inches):

2-1/4"

Anchor Size:

#6

Bit Type:

Phillips

Material:

Carbon Steel

Finish:

Zinc Plated

Application:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy