Apply to be a TradeMaster!
Main product image of 3/16" x 1-1/4" Phillips Pan Head Wall Twister Kit
Magnifying glass
Hover image to zoom

3/16" x 1-1/4" Phillips Pan Head Wall Twister Kit

Brand:
LH Dottie
SKU:
WTKPH
Rating:
(0)
Q&A:
(0)
3/16" x 1-1/4" Phillips Pan Head Wall Twister Kit
Magnifying glass
Hover image to zoom
$45.14 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16" x 1-1/4"
Product Highlight: Material
AISI 1018 Carbon Steel
Product Highlight: Length (Inches)
1-1/4" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Phillips

Description

–
The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more.

Specifications:
  • Anchor Type: Wall Twister
  • Drive Type: Phillips
  • Head Type: Pan
  • Thread Style: Helical
  • Size: 3/16'' x 1-1/4''
  • Anchor Diameter: 1/4''
  • Anchor Length: 1-1/4''
  • Material: AISI 1018 Carbon Steel
  • Finish: Zinc Plated
  • Number of Pieces: 102
Kit includes:
  • (100) Phillips Pan Head Wall Twisters
  • (1) 3/16'' Carbide Tipped Drill Bit
  • (1) #2 Phillips Power Bit

Specs

–
Product Type:

Kit

Size:

3/16" x 1-1/4"

Length (Inches):

1-1/4"

Material:

AISI 1018 Carbon Steel

Finish:

Zinc Plated

Bit Type:

Phillips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy