Apply to be a TradeMaster!
Main product image of UP15-42F, Circulator Pump, 1/25 HP, 115 volt, 2400-005
Magnifying glass
Hover image to zoom

UP15-42F, Circulator Pump, 1/25 HP, 115 volt, 2400-005

Brand:
Laars
SKU:
2400-005
Rating:
(1)
Q&A:
(0)
UP15-42F, Circulator Pump, 1/25 HP, 115 volt, 2400-005
Magnifying glass
Hover image to zoom
$365.79 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
17 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Grundfos UP15-42F Circulator Pump (59896155) is a 1/25HP cast iron circulator designed for use in closed loop heating applications, such as radiant heating, baseboards, fan coils, etc.

Features:
  • Built-in motor protection for longer life and better performance.
  • Suitable for a wide range of applications, including radiant heating, hydronic heating, fan coil heating, solar and other system types.
  • Whisper-quiet operation for sound sensitive installations.
  • Includes (2) Gaskets (O-rings)

Specs

–
Material:

Cast Iron

Amperage:

0.74

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Type:

1-Speed Pump

Horse Power:

1/25

Max Flow (GPM):

17

Flow Range (GPM):

0-17

Max Head (Ft):

15

Head Range (ft.):

0-15

Hertz:

60

Phase:

1

RPM:

2590

Temperature Range (F):

36°F - 230°F

Connection Size:

1"

1-1/4"

1-1/2"

3/4"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy again

got our boiler zone back up and running!
jack
michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy